Shop All Baking Utensils
Carlisle Foodservice
French Whip, SS, 36 In, PK2
Mfr # 40681
Zoro # G4968284
product price: $175.99
/pk 2, $88.00/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 in
- Material Stainless Steel
- Color Stainless Steel
- Style French
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 40681
- Zoro # G4968284
- UPC # 077838833537
- Country of Origin India
- Category Baking Utensils
Dimensions
Overall Width | 5 in |
Overall Length | 36 in |
Handle Length | 21 in |
Details
Material | Stainless Steel |
Item | Whip |
Color | Stainless Steel |
Style | French |
Product Type | French Whip |
Coated Handle | No |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Whip, Handle Material Stainless Steel, Handle Color Silver, Dishwasher Safe Yes, Overall Length 36 in, Handle Length 21 in, Product Type French Whip, Coated Handle No, NSF Certified No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Lid FlipBlack (04124.0001)
- KITCHENAID Ring, Drip Planetary (240285)
- GARLAND Ignition Module (4521585)
- CRESTWARE Ladle, 4 oz., 13 in. L (BUF9)
- CARLISLE FOODSERVICE Pastry Brush, 7 1/2 in L, Plastic Handle (4039102)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039302)
- CARLISLE FOODSERVICE Pastry Brush, 8 1/2 in L, Plastic Handle (4039202)
- CARLISLE FOODSERVICE French Whip, SS, 48 In, PK2 (40682)
- TOUGH GUY Paddle Scraper, SS, 60 In (3CPE7)
- VOLLRATH Spoon Shaped Spatula (58123)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40112)
- Carlisle Foodservice Baking Utensils