Shop All Food Containers
This Product is Discontinued
Carlisle Foodservice
Food Storage Container, White (Discontinued)
Mfr # 180002
Zoro # G901260777
This Product is Discontinued
Key Features
- Color White
- Material Polyethylene
- Capacity 18 qt
- Diameter 12.25 in
- Product Type Food Storage Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 180002
- Zoro # G901260777
- UPC # 077838502730
- Country of Origin Mexico
- Category Food Containers
Dimensions
Diameter | 12.25 in |
Overall Height | 13 in |
Overall Diameter | 12 1/4 in |
Details
Color | White |
Material | Polyethylene |
Capacity | 18 qt |
Item | Food Storage Container |
Product Type | Food Storage Container |
Includes Handle | Yes |
Minimum Temperature | -40 Degrees F |
Microwaveable | No |
Maximum Temperature | 180 Degrees F |
Freezer Safe | Yes |
Dishwasher Safe | Yes |
NSF Certified | Yes |
Graduated | No |
Description
Food Storage Container, Capacity 18 qt, Color White, Material Polyethylene, Overall Height 13 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 180 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 12 1/4 in, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.