Shop All Food Containers
Carlisle Foodservice
Food Storage Container Lid, 6.62" L, Clear
Mfr # ST157330
Zoro # G701260793
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6 5/8 in
- Overall Width (In.) 6 5/8 in
- Color Clear
- Material Polyethylene
- Type Space Saver Food Storage Container Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # ST157330
- Zoro # G701260793
- UPC # 077838567227
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 6 5/8 in |
Overall Width (In.) | 6 5/8 in |
Overall Height (In.) | 1/4 in |
Overall Length | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 1/4 in |
Details
Color | Clear |
Material | Polyethylene |
Type | Space Saver Food Storage Container Lid |
Item | Food Storage Container Lid |
Features | Flat Top, Locking Seal |
For Use With | Mfr. No. 1532, Mfr. No. 1544, Mfr. No. ST1532, Mfr. No. ST1544 |
Product Type | Food Storage Container Lid |
NSF Certified | No |
Dishwasher Safe | Yes |
Freezer Safe | No |
Compatible Container Manufacturer Part Number | ST153230, ST154430 |
Microwaveable | No |
Includes Handle | No |
Minimum Temperature | 32 Degrees F |
Graduated | No |
Maximum Temperature | 160 Degrees F |
Description
Food Storage Container Lid, Color Clear, Material Polyethylene, Overall Height 1/4 in, Overall Length 6 5/8 in, Overall Width 6 5/8 in, NSF Certified No, Compatible Container Grainger Part Number 13F167, ST153230, Compatible Container Manufacturer Part Number ST153230, ST154430, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container Lid, Graduated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Valve Knob 1-1/4 D, Off-Pilot-On (P6071267)
- KRAFT Kraft Golden Italian Dressing 1 gal., PK4 (10021000643032)
- MONTAGUE Safety Valve (29766-6)
- WERTHERS ORIGINAL Sugar Free Chewy Caramel Candy, 275 oz Bag, PK3, 3PK (38279)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- SOLO Bare Eco-Forward RPET Deli Containers, 4.6" dia, Clear, PK500 (DM8R-0090)
- Carlisle Foodservice Food Containers