Shop All Food Containers
Carlisle Foodservice
Food Storage Container, 6.67 in L, White
Mfr # 154402
Zoro # G101705023
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 3.79 L
- Capacity (Qt.) 4 qt
- Overall Length (In.) 6 67/100 in
- Overall Width (In.) 6 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 154402
- Zoro # G101705023
- UPC # 077838213582
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 6 67/100 in |
Overall Width (In.) | 6 in |
Overall Height (In.) | 8 1/8 in |
Overall Length | 6 5/8 in |
Overall Height | 8 1/8 in |
Overall Width | 6 in |
Details
Capacity (L) | 3.79 L |
Capacity (Qt.) | 4 qt |
Color | White |
Material | Polyethylene |
For Use With | Mfr. No. ST1573 |
Item | Food Storage Container |
Type | Space Saver Food Storage Container |
Features | Capacity Indicator |
Product Type | Food Storage Container |
Minimum Temperature | 32 Degrees F |
Includes Handle | No |
Graduated | No |
Maximum Temperature | 160 Degrees F |
Compatible Container Manufacturer Part Number | ST157330 |
Freezer Safe | No |
NSF Certified | Yes |
Microwaveable | No |
Dishwasher Safe | No |
Description
Food Storage Container, Capacity 4 qt, Color White, Material Polyethylene, Overall Height 8 1/8 in, Overall Length 6 5/8 in, Overall Width 6 in, NSF Certified Yes, Compatible Container Grainger Part Number 13F243, Compatible Container Manufacturer Part Number ST157330, Dishwasher Safe No, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Water Valve (L180B333Z610A)
- HOBART Handle (00-122586)
- VOLLRATH 1/8 Size Wear-Ever® 16 Gauge Aluminum Sheet Pan (5228)
- BAKERS PRIDE Compression Nut; 3/16 Female[S (N1030A)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- RUBBERMAID Container, 12Qt Round(Clear) Lemonade For - Part# Rbmdfg572624Clr (RBMDFG572624CLR)
- Carlisle Foodservice Food Containers