Shop All Food Containers
Carlisle Foodservice
Food Storage Container, 26 in L, Clear
Mfr # 1062207
Zoro # G901704998
Sold in multiples of 4 for $253.56
$253.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 47.32 L
- Capacity (Qt.) 50 qt
- Overall Length (In.) 26 in
- Overall Width (In.) 18 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 1062207
- Zoro # G901704998
- UPC # 077838582725
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 26 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 9 in |
Overall Length | 26 in |
Inside Width | 16 in |
Overall Height | 9 in |
Overall Width | 18 in |
Inside Length | 24 in |
Description
Food Storage Container, Capacity 12.5 qt, Color Clear, Material Polyethylene, Overall Height 9 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Compatible Container Manufacturer Part Number 10627, 10628, 10642, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Inside Length 24 in, Inside Width 16 in, Includes Handle Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW WYOTT Adjustable 1in. Leg (2A-8662100)
- HOBART Beater 140 Qt (UM-140FB)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 11 In. (18711)
- LEM Backwoods Original Jerky Seasoning 365 oz Boxed (9064)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Storage Container Lid, 6.62" L, Clear (ST157330)
- CARLISLE FOODSERVICE Orange Juice Container (640000)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- Carlisle Foodservice Food Containers