Shop All Food Containers
Carlisle Foodservice
Food Storage Container, 14.18 in L, White
Mfr # 162902
Zoro # G001705024
Sold in multiples of 6 for $97.74
$97.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 17.03 L
- Capacity (Qt.) 18 qt
- Overall Length (In.) 14 3/16 in
- Overall Width (In.) 8 5/16 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 162902
- Zoro # G001705024
- UPC # 077838506622
- Country of Origin Mexico
- Category Food Containers
Dimensions
Overall Length (In.) | 14 3/16 in |
Overall Width (In.) | 8 5/16 in |
Overall Height (In.) | 12 3/4 in |
Overall Height | 12 3/4 in |
Overall Length | 14 1/8 in |
Overall Width | 8 1/4 in |
Details
Capacity (L) | 17.03 L |
Capacity (Qt.) | 18 qt |
Color | White |
Material | Polyethylene |
Features | Capacity Indicator |
Item | Food Storage Container |
Type | Space Saver Food Storage Container |
For Use With | Mfr. No. ST1630 |
Product Type | Food Storage Container |
NSF Certified | Yes |
Compatible Container Manufacturer Part Number | ST163030 |
Includes Handle | Yes |
Minimum Temperature | 32 Degrees F |
Microwaveable | No |
Maximum Temperature | 160 Degrees F |
Graduated | No |
Freezer Safe | No |
Dishwasher Safe | Yes |
Description
Food Storage Container, Capacity 18 qt, Color White, Material Polyethylene, Overall Height 12 3/4 in, Overall Length 14 1/8 in, Overall Width 8 1/4 in, NSF Certified Yes, Compatible Container Grainger Part Number 13F250, Compatible Container Manufacturer Part Number ST163030, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature 32 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Food Storage Container, Graduated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERG Water Pump For Bim-120H/120F/160H/160F/210H/210F/2 (03.009.005)
- MCCALL Door Gasket 23" X 60 1/2" (606)
- ALLPOINTS Burner, Wok 9"Od, Lp, W/23 Jets (1561007)
- GE Fan Motor (WR60X10257)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- CARLISLE FOODSERVICE Orange Juice Container (640000)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Storage Box, 26x18x15, Clear, PK3 (1062407)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/2, 10.5qt TRANSPARENT, 12 3/4" 10 3/8" X 6" (03034)
- Carlisle Foodservice Food Containers