Shop All Food Containers
Carlisle Foodservice
Food Storage Box, 26x18x15, Clear, PK3
Mfr # 1062407
Zoro # G6556067
product price: $291.99
/pk 3, $97.33/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (L) 84 L
- Capacity (Qt.) 86 qt
- Overall Length (In.) 26 in
- Overall Width (In.) 18 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1062407
- Zoro # G6556067
- UPC # 77838582732
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 26 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 15 in |
Overall Width | 18 in |
Overall Height | 15 in |
Overall Length | 26 in |
Inside Length | 24 in |
Inside Width | 16 in |
Details
Capacity (L) | 84 L |
Capacity (Qt.) | 86 qt |
Color | Clear |
Material | polycarbonate |
Item | Food Storage Container |
Product Type | Food Storage Container |
Dishwasher Safe | Yes |
Graduated | No |
Includes Handle | Yes |
Microwaveable | No |
Minimum Temperature | -40 Degrees F |
NSF Certified | Yes |
Freezer Safe | Yes |
Maximum Temperature | 212 Degrees F |
Description
Food Storage Container, Capacity 86 qt, Color Clear, Material Polycarbonate, Overall Height 15 in, Overall Length 26 in, Overall Width 18 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 212 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Freezer Safe Yes, Product Type Food Storage Container, Graduated No, Inside Length 24 in, Inside Width 16 in, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 5ft Reinforced Rubber Washing Machine Hose Set 1 Hot, Red & 1 (4402746)
- HUSSMANN Pan-Display Wht (0406075)
- WNA Disposable Spoon 6.5" Silver, Reflections, Pk600 (WNA 620155)
- DELFIELD Bushing (9321107)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, White, Incl. Coaster (CM103002)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- DAWN Dawn DHC470004 Stainless Steel Shower Drain Channel Side Outlet with Adjustable Feet - 47 in. (DHC470004)
- Carlisle Foodservice Food Containers