Shop All Food Pan Lids
Carlisle Foodservice
Food Pan Drain Shelf, Half-Size, PK6
Mfr # 1023507
Zoro # G4403217
product price: $41.15
/pk 6, $6.86/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Width 7 5/8 in
- Length 10 in
- Height 21/32 in
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1023507
- Zoro # G4403217
- UPC # 077838838235
- Country of Origin Mexico
- Category Food Pan Lids
Dimensions
Width | 7 5/8 in |
Length | 10 in |
Height | 21/32 in |
Overall Height | 5/8 in |
Overall Width | 7 5/8 in |
Overall Length | 10 in |
Details
Item | Drain Tray |
Material | Polycarbonate |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Color | Clear |
Minimum Temperature | -40 Degrees F |
Freezer Safe | Yes |
Maximum Temperature | 212 Degrees F |
Compatible Pan Type | Half Size |
Product Type | Drain Tray |
Description
Drain Tray, Overall Height 5/8 in, Overall Width 7 5/8 in, Color Clear, Freezer Safe Yes, Material Polycarbonate, Maximum Temperature 212 Degrees F, Minimum Temperature -40 Degrees F, Product Type Drain Tray, Dishwasher Safe Yes, Overall Length 10 in, NSF Certified Yes, Compatible Pan Type Half Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Cup, Printed, Clear, 20PK (RFPC21651)
- NORLAKE Sweep Gasket 38.75 Double (118634)
- FOLLETT Chute, Idev (PB502373)
- CAMBRO Tray, w/ Compartments, 10x14, Tan (EAPS1014161)
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover (10339Z07)
- CARLISLE FOODSERVICE Notched Food Pan Lid, Sixth-Size, PK6 (10311U07)
- WINCO 1/3 Size Notched Pan Cover (SPCT)
- CAMBRO Food Pan Lid, Half Size, Clear, PK6 (CA20CWCH135)
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT (91003)
- ARAVEN ROUND SILICON LID 11 1⁄32" TRANSPARENT (91004)
- WINCO 1/6 Size Pan Cover (SPSCS)
- Carlisle Foodservice Food Pan Lids