Shop All Food Pan Lids
Carlisle Foodservice
Food Pan Drain Shelf, Full Size, PK6
Mfr # 1021507
Zoro # G6739871
product price: $78.99
/pk 6, $13.17/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Length 17 3/4 in
- Height 21/32 in
- Width 7 7/8 in
- Accessory Type Top Notch Food Pan Drain Shelf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1021507
- Zoro # G6739871
- UPC # 077838838129
- Country of Origin Mexico
- Category Food Pan Lids
Dimensions
Length | 17 3/4 in |
Height | 21/32 in |
Width | 7 7/8 in |
Overall Depth | 5/8 in |
Overall Length | 17 3/4 in |
Overall Width | 9 7/8 in |
Details
Item | Food Pan |
Material | polycarbonate |
Accessory Type | Top Notch Food Pan Drain Shelf |
NSF Certified | Yes |
Color | Clear |
Anti-Jam | No |
Compatible Pan Type | Full Size |
Product Type | Food Pan |
Oven Safe | No |
Dishwasher Safe | Yes |
Freezer Safe | No |
Pan Shape | Rectangular |
Description
Food Pan, Overall Depth 5/8 in, Overall Length 17 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 9 7/8 in, Oven Safe No, Dishwasher Safe Yes, Freezer Safe No, Product Type Food Pan, Anti-Jam No, Compatible Pan Type Full Size, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS LA Chargers 14oz Relief Mug (626-C14RM)
- FRYMASTER Thermopile For - Part# Fm8100159 (FM8100159)
- KNG XL Men's Black 3/4 Sleeve Chef Coat (1660XL)
- TURBO AIR Door Switch (K1D5200100)
- CARLISLE FOODSERVICE Notched Food Pan Lid, Sixth-Size, PK6 (10311U07)
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover (10339Z07)
- CAMBRO Food Pan Lid, Full Size, Clear, PK6 (CA10CWC135)
- CAMBRO Food Pan Lid, Fourth Size, Clear, PK6 (CA40CWC135)
- WINCO 1/6 Size Pan Cover (SPSCS)
- ARAVEN ROUND SILICON LID 12 51⁄64" TRANSPARENT (91005)
- ARAVEN SILICONE LID GN1/1 TRANSPARENT (91817)
- Carlisle Foodservice Food Pan Lids