Shop All Warmers and Chillers
Carlisle Foodservice
Food Crock Pump, Standard, PK2
Mfr # CM103502
Zoro # G2613685
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.5 or 1 oz
- Material polypropylene
- Color White
- For Use With Ketchup, Mayonnaise, Mustard, Other Sauces
- Height 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # CM103502
- Zoro # G2613685
- UPC # 77838227138
- Country of Origin Mexico
- Category Warmers and Chillers
Dimensions
Height | 10 1/4 in |
Overall Depth | 12 in |
Top Diameter | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 1 in |
Details
Item | Food Crock Pump |
Capacity | 0.5 or 1 oz |
Material | polypropylene |
Color | White |
For Use With | Ketchup, Mayonnaise, Mustard, Other Sauces |
Accessory Type | Food Crock Pump |
NSF Certified | No |
Product Type | Pump |
Description
Food Crock Pump, Overall Height 1 in, Overall Width 3 1/2 in, Color White, For Use With Ketchup, Mayonnaise, Mustard, Other Sauces, Includes 1 oz Pump, Product Type Pump, Material Polypropylene, Overall Depth 12 in, Number of Compartments Not Applicable, NSF Certified No, Top Diameter 3 1/2 in, Capacity 0.5 fl oz, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Terry Clth Pan Grabbr, Steam Barrier, PK12 (803PG)
- ALLPOINTS Egg Slicer (185306)
- BKI Insulator, Boot, Straight Spark Plug (I0512)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- CARLISLE FOODSERVICE Third Size Food Lid, Clear, PK2 (CM112707)
- VOLLRATH Inset Cover, Slotted (78200)
- VOLLRATH Inset Cover, Slotted (78180)
- VOLLRATH Half-Size Cover, Solid (75120)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- VOLLRATH Sixth-Size Cover, Solid (75160)
- HATCO Foodwarmer208V 1400W 60" For - Part# Grah-60 208V (GRAH-60 208V)
- Carlisle Foodservice Warmers and Chillers