Shop All Utility Carts
Carlisle Foodservice
Fold N Go Cart 20 in x 31 in - Black, Polyethylene, 3 Shelves, 350 lb
Mfr # SBC203103
Zoro # G3981428
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43-1/4 in
- Overall Length 40 in
- Overall Width 20-1/2 in
- Material Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # SBC203103
- Zoro # G3981428
- UPC # 77838085837
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 43-1/4 in |
Overall Length | 40 in |
Overall Width | 20-1/2 in |
Platform Length | 31.5 in |
Deck LxWxH | 31.5 x 18.5 in |
Shelf Width | 18-1/2" |
Shelf Length | 31-1/2 in |
Depth | 46.25 in folded and 43.25 in unfolded |
Details
Material | Polyethylene |
Color | Black |
Load Capacity | 350 lb |
Item | Fold N Go Cart 20 in x 31 in - Black |
Wheel Type | 4 in Molded-In Metal Reinforcement Plate Casters |
Number of Shelves | 3 |
Caster Type | (2) Swivel, (2) Locking |
Utility Cart Item | Fold N Go Cart |
Utility Cart Shelf Style | Lipped |
Non-Marking | Yes |
Features | easily foldable, two swivel casters and two locking casters, ships fully assembled, BPA free |
Weight | 54 lb |
Assembled | Yes |
Application | room service, dessert trays ,or table service, perfect for crowded kitchens and hallways or off-site catering |
Description
Fold N Go Cart 20 in x 31 in - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-48)
- ROYAL BASKET TRUCKS Poly Spring Lift, 6 Bu, Black (R06-KKX-PSN)
- DAYTON Flat Head Bolt, 1/4 - 20 x 1 In, PK4 (FHB-052)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- CRIMSON Collapsible Cart With Protective Case For Flat Panel Screens 32 In. To 55 In. (M46PC)
- SUNEX 350 lb. Capacity Service Cart 30" (8005SC)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3048-6PY)
- LUXOR Cart, 1 Tub 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 500 lb (EC12HD-B)
- QUANTUM STORAGE SYSTEMS Polymer Mobile Cart (PC4026-33TR)
- LAKESIDE General Medical Supply Cart with Drawers, Steel, Ergonomic, 1 Shelves, 300 lb (C-524-B-1R)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (RSC-1830-2-5PO-95)
- Carlisle Foodservice Utility Carts