Shop All Bakeware
Carlisle Foodservice
Fluted Ramekin, 4.5 oz., White, PK48
Mfr # 0845GR02
Zoro # G4390732
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Capacity 4 1/2 oz
- Type White
- Material SAN
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 0845GR02
- Zoro # G4390732
- UPC # 077838837870
- Country of Origin China
- Category Bakeware
Dimensions
Size | 4 1/2 oz |
Details
Item | Fluted Ramekin |
Color | White |
Capacity | 4 1/2 oz |
Type | White |
Material | SAN |
Bakeware and Roast Pans Product Group | Ramekins |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Microwaveable | No |
Description
Fluted Ramekin, Material Plastic, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Fluted Ramekin Cup, Capacity 4.5 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-LINE Ice Bucket (80-54611-00)
- ALLIANCE COUPLER OPTO I 12 (PKG) (200674P)
- VIKAN Measuring Cup, Blue, Plastic (60003)
- DAYMARK Day Label, Tuesday, 3-2/7 In. W, PK500 (1122122)
- CARLISLE FOODSERVICE Scalloped Ramekin, 1.6 oz., White, PK48 (43942GR02)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 12-1/4x4-1/2 (40495)
- NORDIC WARE Cover Microwave Spatter (65000)
- PYREX 9.75 in. W X 15.5 in. L Baking Dish Blue/Clear (1085803)
- EZ FOIL Hefty 3 in. W X 5 in. L Mini Loaf Pan Silver (Z99835)
- RACHAEL RAY Rachael Ray 47683 Nonstick Bakeware Cookie Pan Set - 3 Piece - Silver (47683)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- Carlisle Foodservice Bakeware