Shop All Squeegees
Carlisle Foodservice
Floor Sweep w/Squeegee, 24", Blu, PK6
Mfr # 3621962414
Zoro # G3123169
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Block/Bristle: Plastic, Handle: Aluminum
- Application Non-Absorbent Block and Bristles for Wet or Dry Use
- Squeegee Handle Included With Handle
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 3621962414
- Zoro # G3123169
- UPC # 17183968409
- Country of Origin China
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Floor Sweep w/Squeegee,24",Blu,Package Quantity 6 |
Material | Block/Bristle: Plastic, Handle: Aluminum |
Application | Non-Absorbent Block and Bristles for Wet or Dry Use |
Squeegee Handle Included | With Handle |
Description
Floor Sweep w/Squeegee,24 In.,Blu,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER S Squeegee Channel 10 Inch (NE250)
- PROTEAM 2.5" Rectangular Dust Brush with 90/180 Degree Swivel (103089)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- REMCO 7"L Green Scrub Brush (35872)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Wht, PK6 (3656802)
- SORBO Tricket Replacement Washer (2080)
- Carlisle Foodservice Squeegees