Shop All Dunnage Racks
Carlisle Foodservice
Floor Rack System, 12 InLX12 InW., PK12
Mfr # 271023
Zoro # G8477777
product price: $335.99
/pk 12, $28.00/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Width 12"
- Depth 12"
- Height 1-1/2"
- Load Capacity 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271023
- Zoro # G8477777
- UPC # 077838839447
- Country of Origin United States
- Category Dunnage Racks
Dimensions
Width | 12" |
Depth | 12" |
Height | 1-1/2" |
Overall Height | 1 1/2 in |
Overall Depth | 12 in |
Overall Width | 12 in |
Details
Item | Floor Rack System |
Material | Polyethylene |
Load Capacity | 3000 lb. |
Color | Gray |
Method of Construction | Single-Piece Modular |
Assembled | Unassembled |
Rack Top Style | Grid |
Description
Floor Rack System, Gray, Load Capacity 3,000 lb, Overall Depth 12 in, Overall Height 1 1/2 in, Overall Width 12 in, Polyethylene, Method of Construction Single-Piece Modular, Rack Top Style Grid, Assembled Unassembled, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Boutique Spiral Costumer Rack 61.15" H x 18" W x 18" D (BQSPRCO)
- LEWISBINS Blue Plastic Lid (CSN2618-1 BLUE)
- ALERA Hook Bars For Wire Shelving, 24"W x H, Silver (ALESW59HB424SR)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 4 1/2 in H (8750085269)
- ZORO SELECT Low Prof Dunnage Rack, 1400 lb., Wire, 36 W (2HFX6)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- METRO Dunnage Rack, 3000 lb., Polyethylene, 48 W (HP2248PD)
- NEW AGE Rack, Dunnage, 24" x 24" x 12", Welded (2064)
- SPC INDUSTRIAL Dunnage Cube, 24" x 12", 6 pcs. (DC240612X6)
- CARGO TUFF Dunnage Bag, 96 "L, 48 "W, 2.6 psi, PK10 (E-PPW4896L1-10)
- SPC INDUSTRIAL Dunnage Rack, 36" x 36" x 12" H (D3636)
- Carlisle Foodservice Dunnage Racks