Shop All Brushes
Carlisle Foodservice
Flo-Pac 36531027 8'' Swivel Scrub with Heavy Grit Polyester Bristles
Mfr # 27136531027
Zoro # G611515921
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 27136531027
- Zoro # G611515921
- Country of Origin China
- Category Brushes
Description
Keep your facility clean with this Carlisle Flo-Pac swivel scrub brush. This scrub brush uses flexible swivel action for impressive versatility. It can swivel onto its side and reach corners get around kitchen equipment and clean baseboards. It is great for accessing areas floor machines are unable to reach. The block is designed to withstand the wear and tear of frequent use. This scrub brush is perfect for use in commercial facilities such as hotels schools and healthcare facilities.This scrub brush is designed with durability in mind. It features polyester bristles that are resistant to high temperatures water acids alkalis and most cleaning solutions. It can make use of both its general scrub for routine scrubbing and its power scrub for heavy scrubbing. The power scrub is even capable of stripping wax buildup. Its stiff heavy grit bristles can get into places normal brushes can't allowing a more thorough clean. This scrub brush sports ACME threading allowing it to be compatible with most standard handles sold separately.Overall Dimensions:Length: 8''Width: 3 1/2''Height: 3 1/2''Bristle Length: 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULEX Abrasive Sleeve 22 Inch (VELL70170)
- PIG Sorbents, 16 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT446)
- BOBRICK Toilet Tissue Dispenser for Two Rolls (27460)
- RUBBERMAID COMMERCIAL 8 gal Rectangular 8G Slim Jim Front Step Container, Beige, Plastic; Resin (RCP1883456)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- CARLISLE FOODSERVICE 24 in. Horse Hair Brush Floor in Black with Plastic Block (4503103)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- CARLISLE FOODSERVICE Oven Brush/Scrapr, Brass Brstl, Incl Hndl (4152000)
- CARLISLE FOODSERVICE 1 1/2 in W Coffee Maker Brush, Soft, 3 in L Handle, 6 in L Brush, Black, Plastic, 10 in L Overall (4015300)
- DRILLBRUSH Red Drill Brush Heavy Duty Cleaning Brush with Stiff Bristles (5in-Ch-Red-0658)
- Carlisle Foodservice Brushes