Shop All Brushes
Carlisle Foodservice
Flo-Pac 3617514 10'' Stiff Polypropylene Blue Deck Scrub Brush
Mfr # 2713617514
Zoro # G011576218
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 2713617514
- Zoro # G011576218
- Country of Origin China
- Category Brushes
Description
This Carlisle Flo-Pac stiff polypropylene deck scrub brush is ideal for scrubbing large surfaces. The wood block is durable and made to withstand wear and tear while the chemical-resistant polypropylene bristles are perfect for scrubbing a variety of surfaces. The bristles are stiff allowing you to easily scrub away tough caked-on grime.The bristles of this deck scrub brush are made of synthetic filament. This material is unaffected by solvents or acids. This deck scrub brush is perfect for commercial facility use. The 10'' size is great for tackling large jobs. This deck scrub brush uses 3/4 -5 ACME threads allowing it to be compatible with most standard handles sold separately.Overall Dimensions:Length: 10''Width: 2 3/4''Height: 2 3/4''Bristle Length: 1 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO EZ Floor Guard Film Refill Rolls (54716)
- SCOTT Essential Skin Cleanser, Floral, 1000 mL Refill, PK6 (KCC 91556)
- DIRT DEVIL Vac Bag Type C Pk3 (3700147001)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, 1TZE4 (1TZE4)
- CARLISLE FOODSERVICE Polyprop Bowl Mop, 12 in, Package Quantity 100, 100 PK (3623802)
- CARLISLE FOODSERVICE Brush, Counter, Horsehair For - Part# 3638003 (3638003)
- CARLISLE FOODSERVICE Flo-Pac 36340414 9'' Blue Corner / Cobweb Duster Brush (27136340414)
- CARLISLE FOODSERVICE 4000802 Sparta Spectrum 30'' White Multi-Purpose Cleaning Brush - 5'' Bristle Diameter (27140008WH)
- CARLISLE FOODSERVICE Brush, Pastry , 2"W, Nylon/Wood (40397)
- CARLISLE FOODSERVICE Brush, Cleaning -Fryer/Kettle For - Part# 4015000 (4015000)
- WEILER Double Sided Brush, .006 SS & .016 White Nylon Fill, Block, 3 x 7 (44733)
- Carlisle Foodservice Brushes