Shop All Brooms
Carlisle Foodservice
Flo-Pac, 24in Tampico Sweep, Black, PK12
Mfr # 4505403
Zoro # G3981251
product price: $256.99
/pk 12, $21.42/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Tampico Fiber
- Color Black
- Features Chemical Resistant, Heat Resistant, Lightweight, Durable
- For Surface Texture Floor, Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4505403
- Zoro # G3981251
- UPC # 85404149289
- Country of Origin Mexico
- Category Brooms
Details
Bristle Material | Tampico Fiber |
Item | Flo-Pac,24in Tampico Sweep,Black,PK12 |
Color | Black |
Features | Chemical Resistant, Heat Resistant, Lightweight, Durable |
For Surface Texture | Floor, Cleaning |
Description
Flo-Pac,24in Tampico Sweep,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBTRUGS TUBTRUG EXTRA LARGE (SP75P)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- LIBMAN Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - (1024)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blk, PK12 (36868EC03)
- CARLISLE FOODSERVICE Rough Sweep, Stiff Plstc Bristle, 24in, PK4 (367378TC00)
- CARLISLE FOODSERVICE Omni Sweep, 18", PK12 (4188000)
- CARLISLE FOODSERVICE Corn Whisk Broom, 10 in, PK12 (3663300)
- CARLISLE FOODSERVICE Omni Sweep, 18", Red, PK12 (41890EC05)
- CARLISLE FOODSERVICE Warehouse/Janitor Broom, Black, 57in, PK12 (4167903)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow (1VAC4)
- Carlisle Foodservice Brooms