Shop All Brooms
Carlisle Foodservice
Flo-Pac, 16in, Heavy PP Sweep, Orange, PK12
Mfr # 36111624
Zoro # G3981175
product price: $208.99
/pk 12, $17.42/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36111624
- Zoro # G3981175
- UPC # 17183156400
- Country of Origin Mexico
- Category Brooms
Details
Item | Flo-Pac,16in,Heavy PP Sweep,Orange,PK12 |
Color | Orange |
Description
Flo-Pac,16in,Heavy PP Sweep,Orange,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Roll Paper Towel Dispense (T1190TBKGR)
- UNGER POLE DUAL HEAD 48"" (964520)
- SC JOHNSON PROFESSIONAL 1 gal Personal Soaps 4 PK (KCH1G)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL7020)
- CARLISLE FOODSERVICE Fine Sweep Flaggd Plstc Bristle, 24in, PK4 (367382TC14)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Blk, PK12 (36867EC03)
- CARLISLE FOODSERVICE Heavy Polypropylene Sweep, Brown, 18in, PK6 (3611301801)
- CARLISLE FOODSERVICE Warehouse/Janitor Broom, Black, 57in, PK12 (4167903)
- CARLISLE FOODSERVICE Lobby Broom, 3-Stch w/Blnd Corn, 9#, PK12 (368200)
- CARLISLE FOODSERVICE Toy/Lobby Broom, 40", 8 lb., Blk, PK12 (4168303)
- BRUSKE PRODUCTS Brown lobby broom, not flagged, hardwood handle (5419-R)
- Carlisle Foodservice Brooms