Shop All Brushes
Carlisle Foodservice
Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK
Mfr # 3617514
Zoro # G3980886
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Bristle Material Polypropylene
- Bristle Length 2 in
- Trim Length 2"
- Features 10 in Length; 2-3/4 in Width; Block Material is Wood; Temperature Ranges From -40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3617514
- Zoro # G3980886
- UPC # 17183040907
- Country of Origin Mexico
- Category Brushes
Dimensions
Bristle Length | 2 in |
Trim Length | 2" |
Details
Bristle Color | Blue |
Bristle Material | Polypropylene |
Item | Flo-Pac,10in Stiff Deck Scrub,Blue,PK12 |
Features | 10 in Length; 2-3/4 in Width; Block Material is Wood; Temperature Ranges From -40 Degrees to 180 Degrees F |
Description
Flo-Pac,10in Stiff Deck Scrub,Blue,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- FEIN Vacuum Cleaner Hose Extension, 1-3/8In (31345068010)
- ALPINE INDUSTRIES Industrial Duty Curved Floor Squeegee, 24", PK3 (ALP443-24-3pk)
- RUBBERMAID COMMERCIAL 52" Push In Mop Handle, Steel (FGQ74900YL00)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- CARLISLE FOODSERVICE Brush, Pastry , 2"W, Nylon/Wood (40397)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- CARLISLE FOODSERVICE Brush, Cleaning , 20", Blk Handle (36505L00)
- CARLISLE FOODSERVICE Broiler w/Carbon Steel Bristle, 30.5 in, Package Quantity 6, 30 in L Handle, 1/2 in L Brush, Wood (4002600)
- DRILLBRUSH Drill Brush - Kitchen Accessories - Cleaning Supplies - Cast Iron Skil (O-G-5X-QC-DB)
- Carlisle Foodservice Brushes