Shop All Dust Pans
Carlisle Foodservice
Flexible Dustpan, Black, 12 in, PK24
Mfr # 36143703
Zoro # G3982128
product price: $141.99
/pk 24, $5.92/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36143703
- Zoro # G3982128
- UPC # 17183165419
- Country of Origin China
- Category Dust Pans
Details
Item | Flexible Dust Pan |
Color | Black |
Description
Flexible Dustpan,Black,12 in,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Instant Hand Sanitizer Gel, PK4 (355825)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro Dispenser Box, Hydro-entangled HEF, 9 in x 12 1/2 in, White, 176 Sheets, 10 Pk (29322)
- GOJO 7581-02 TDX E2 5000 mL Dye and Fragrance Free Sanitizing Lotion Hand Soap Refill with PCMX, 2PK (381G758102)
- TIDE Cleaners & Detergents, 138 oz Bottle, Liquid, Refreshing Breezeâ„¢ (89131/44311)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Yellow (361440EC04)
- CARLISLE FOODSERVICE Upright Dustpan w/Metal Handle, Black (36141003-1)
- CARLISLE FOODSERVICE Handheld Dustpan 10", Purple (361440EC68)
- CARLISLE FOODSERVICE Lobby Pan and Broom Combo, Black, 36 in (36141503)
- CARLISLE FOODSERVICE Lobby Dustpan, Black, 12in, PK6 (36141003)
- CARLISLE FOODSERVICE Lobby Dust Pan w/2-Pc Handle, Black (36142003)
- SPARTA Color Coded Upright Dustpan, Gra (361410EC23)
- Carlisle Foodservice Dust Pans