Shop All Utility Carts
Carlisle Foodservice
Flat Shelf Utility Cart, 40inx19in, Gray, Polypropylene, 2 Shelves, 500 lb
Mfr # UC194023
Zoro # G3981391
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32.63 in
- Overall Length 40.38 in
- Overall Width 19 in
- Material Polypropylene
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # UC194023
- Zoro # G3981391
- UPC # 10077838179601
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 32.63 in |
Overall Length | 40.38 in |
Overall Width | 19 in |
Deck LxWxH | 29 x 19 in |
Shelf Length | Top 29 in |
Shelf Width | Top 19" |
Depth | 32.63 in |
Details
Material | Polypropylene |
Color | Gray |
Load Capacity | 500 lb |
Item | Flat Shelf Utility Cart,40inx19in,Gray |
Wheel Type | 5 in Casters |
Number of Shelves | 2 |
Caster Type | (2) Rigid, (2) Swivel |
Utility Cart Item | Flat Shelf Utility Cart |
Non-Marking | Yes |
Features | multi-tiered, rolling casters, rounded corners |
Assembled | No |
Weight | 46.7 lb |
Description
Flat Shelf Utility Cart,40inx19in,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Standard Winch Bar, 34 In, Knurled Grip (61223)
- RICHELIEU HARDWARE Contemporary Furniture Caster, Swivel with Brake, with Threaded Stem, Light Gray (26502020513)
- METALTECH Portable Scaffold, Steel, 4 ft Platform Height (I-BM4S)
- CC APEX Rigid Plate Caster, CC Apex, 5", Number of Wheels: 1 (CDP-Z-27)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 18x32", Steel, 2 Shelves, 1,200 lb (LGK-1832-5PY)
- LUXOR Tuffy Utility Cart with Three Shelves (WT34RS)
- METRO Cart, Utility , 3 Shelf, Gray (MY1627-34G)
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- SUNEX Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb (8013A)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- Carlisle Foodservice Utility Carts