Shop All Food Pan Lids
Carlisle Foodservice
DuraPan Slotted Cover, Sixth-Size, PK6
Mfr # 607160CS
Zoro # G6941891
product price: $61.99
/pk 6, $10.33/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Pan Cover
- Overall Depth 3/4 in
- Oven Safe No
- Color Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 607160CS
- Zoro # G6941891
- UPC # 077838839911
- Country of Origin Viet Nam
- Category Food Pan Lids
Dimensions
Overall Depth | 3/4 in |
Overall Length | 6 7/8 in |
Overall Width | 6 1/4 in |
Details
Item | Pan Cover |
Material | Stainless Steel |
Product Type | Pan Cover |
Oven Safe | No |
Color | Stainless Steel |
NSF Certified | No |
Freezer Safe | No |
Perforated/Solid | Perforated |
Pan Shape | Rectangular |
Compatible Pan Type | Sixth Size |
Dishwasher Safe | Yes |
Anti-Jam | No |
Description
Pan Cover, Overall Depth 3/4 in, Overall Length 6 7/8 in, Pan Shape Rectangular, NSF Certified No, Overall Width 6 1/4 in, Oven Safe No, Perforated/Solid Perforated, Dishwasher Safe Yes, Freezer Safe No, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size, Gauge 24 ga, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRO Filler, Nylon - Stationary Bar (177)
- ALTO-SHAAM Fiberglass Insulation (IN-22364)
- BUNN Seal - Cooling Drum To Hopper For Bunn - Part# Bu32079-0000 (BU32079-0000)
- RUBBERMAID Lid 3600 Clear (3600L2)
- CARLISLE FOODSERVICE 1/9 Size Clear StorPlus EZ Access Hinged Notched Cover (10339Z07)
- CARLISLE FOODSERVICE Notched Food Pan Lid, Sixth-Size, PK6 (10311U07)
- CPC 2049-00-100 Steamtable Lid, 100PK (2049-00-100 CPC)
- PACTIV ALUMINUM STEAM-PAN LIDS, 1/3 SIZE, 12.31 X 6.19, 200PK (Y116225)
- WINCO 1/9 Size Notched Pan Cover (SPCN)
- COMMERCIAL Heavy Duty Sheet Pan Rack Cover (86321)
- ARAVEN ROUND SILICON LID 12 51⁄64" TRANSPARENT (91005)
- Carlisle Foodservice Food Pan Lids