Shop All Food Pans
Carlisle Foodservice
DuraPan Food Pan, Full Size, PK6
Mfr # 607002
Zoro # G6877805
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pan Size Full Size
- Material Stainless Steel
- Width 12 3/4 in
- Depth 2 1/2 in
- Capacity 10.4 qt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 607002
- Zoro # G6877805
- UPC # 645372142424
- Country of Origin China
- Category Food Pans
Dimensions
Pan Size | Full Size |
Width | 12 3/4 in |
Depth | 2 1/2 in |
Length | 20 3/4 in |
Overall Length | 20 3/4 in |
Overall Width | 12 3/4 in |
Overall Depth | 2 1/2 in |
Details
Item | Food Pan |
Material | Stainless Steel |
Capacity | 10.4 qt |
Gauge | Light |
Product Type | Food Pan |
Pan Shape | Rectangular |
NSF Certified | Yes |
Compatible Pan Type | Full Size |
Oven Safe | Yes |
Freezer Safe | Yes |
Anti-Jam | No |
Dishwasher Safe | Yes |
Description
Food Pan, Overall Depth 2 1/2 in, Overall Length 20 3/4 in, Pan Shape Rectangular, NSF Certified Yes, Overall Width 12 3/4 in, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Food Pan, Anti-Jam No, Capacity 9.2 qt, Compatible Pan Type Full Size, Gauge 24 ga, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Knob - Indicator (498041)
- DEL MONTE In Extra Light Syrup Sliced Yellow Cling Peach 29 oz. Can, PK6 (2000489)
- TRUE Temperature Control For - Part# 800337 (800337)
- ALLPOINTS Contactor 2P 30/40A 24V (441611)
- CARLISLE FOODSERVICE DuraPan Food Pan, Sixth-Size, SS, PK6 (607166)
- CARLISLE FOODSERVICE Third Size Food Pan, 3.4 Qt Cap, Black (CM110303)
- CARLISLE FOODSERVICE SS Steam Table Pan Adapt Bar, 20.5", PK12 (6070A)
- CARLISLE FOODSERVICE Food Pan PC, 6", DP, 1/6, Clr, PK6 (3068507)
- CARLISLE FOODSERVICE Half Food Pan PC, 2.5" D, Clr, PK6 (10220B07)
- CARLISLE FOODSERVICE Full Food Pan PC, 4" D, Clr, PK6 (10201B07)
- CRESTWARE Food Pan, Polycarbonate, Full, 20-3/4 In (FP18)
- Carlisle Foodservice Food Pans