Shop All Serving Utensils
Carlisle Foodservice
Disher, SS, 4 oz., PK12
Mfr # 60300-8
Zoro # G6337554
product price: $305.99
/pk 12, $25.50/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity Size 8
- Utensil Material Stainless Steel
- Utensil Handle Material Plastic
- Dishwasher Safe Yes
- Utensil Length 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60300-8
- Zoro # G6337554
- UPC # 077838833780
- Country of Origin Korea, Republic of
- Category Serving Utensils
Dimensions
Utensil Length | 10 3/8 in |
Utensil Width | 2 3/4 in |
Bowl Width | 2 3/4 in |
Scoop Size | #8 |
Details
Item | Disher |
Serving Utensil Capacity | Size 8 |
Utensil Material | Stainless Steel |
Utensil Handle Material | Plastic |
Dishwasher Safe | Yes |
Utensil Handle Color | Gray |
NSF Certified | Yes |
Utensil Color | Stainless Steel |
Product Type | Thumb Disher |
Description
Disher, Scoop Size #8, Product Type Thumb Disher, Bowl Width 2 3/4 in, Capacity 4 oz, Material 18-8 Stainless Steel/Plastic, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LEAF Lucky Leaf Premium Strawberry Filling & Topping 21 oz. Can, PK8 (FCPFP6004LKL46)
- SEATTLES BEST Coffee Packs, Signature, Level 3, PK18 (195890)
- HOBART Retaining Ring S/S- Transport Roll (RR-006-23)
- TURBO AIR Relay (30227M4100)
- CARLISLE FOODSERVICE Replaceme Bag for Cart, JC1945, Blu (JC194614)
- CARLISLE FOODSERVICE Utility Tong, Red, 11.75 In, PK12 (471205)
- CARLISLE FOODSERVICE Portion Cup, 16 oz., Brown, PK6 (49116-101)
- CARLISLE FOODSERVICE Round Container, 22 qt., Clr, PK6 (1076907)
- CARLISLE FOODSERVICE Solid Short Handle, 4 oz., Green, PK12 (492808)
- CARLISLE FOODSERVICE Mug, 12 oz., Blue, PK12 (4306814)
- J.A. HENCKELS INTERNATIONAL Meat Cleaver, Classic, 6" (31134-161)
- Carlisle Foodservice Serving Utensils