Shop All Food Service Storage & Transportation
Carlisle Foodservice
Dish Dolly, 4 Dividers, Black
Mfr # ADD403
Zoro # G9958916
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Color Black
- Overall Height 31 3/4 in
- Overall Width 28 in
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # ADD403
- Zoro # G9958916
- UPC # 077838837016
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 31 3/4 in |
Overall Width | 28 in |
Accommodates Plate Size | 5-1/2 in to 12-1/2 in |
Overall Length | 43 in |
Caster Dia. | (2) 10 in, (2) 5 in |
Overall Height (In.) | 31.73 |
Overall Width (In.) | 28 |
Caster Size (In.) | 5 and 10 |
Compatible Plate Diameter | 11 1/4 in |
Details
Item | Dish Dolly |
Number of Compartments | 4 |
Color | Black |
Material | Polyethylene |
Caster Type | (2) Rigid/(2) Swivel with Brake |
Caster Material | Polyurethane |
Handle Included | Yes |
Construction | Polyethylene |
NSF Certified | Yes |
Number of Casters | 4 |
Compatible Rack Brand | Carlisle |
Drain Holes Included | No |
Description
Dish Dolly, Compatible Plate Diameter 11 1/4 in, Handle Included Yes, Compatible Rack Brand Carlisle, Overall Length 43 in, Overall Width 28 in, Color Black, Drain Holes Included No, Material Polyethylene, Number of Casters 4, Overall Height 31 3/4 in, Product Type Dish Dolly, Caster Type (2) Rigid, (2) Swivel, Number of Compartments 4, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Pilot Kit (M1055X)
- BON CHEF Manhattan, Dinner Fork, Euro, Solid Handle, Mirror Finish, 18/10, 8.38" , set of 12 (S3017)
- BURRY Burry Small Oyster Portion Pack Cracker .5 oz., PK150 (43801)
- WORLD TABLEWARE Porcelana Rolled Edge 13.5"x10" Bright White Oval Coupe Platter, PK12 (840-530R-30)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 (RG25-214)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- ALECO Pan Rack Cvr, PVC, Clear (477414)
- Carlisle Foodservice Food Service Storage & Transportation