Shop All Serving Plates and Bowls
Carlisle Foodservice
Dinner Plate, 9", Melamine White PK48
Mfr # KL20002
Zoro # G4404626
product price: $190.99
/pk 48, $3.98/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 9 in
- Color White
- Overall Height (In.) 0.74 in
- Temp. Resistance (Deg. F) 212
- Resistant Temp. (Deg. F) 212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # KL20002
- Zoro # G4404626
- UPC # 00077838110850
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Height (In.) | 0.74 in |
Details
Item | Dinner Plate |
Color | White |
Temp. Resistance (Deg. F) | 212 |
Resistant Temp. (Deg. F) | 212 |
Material | Melamine |
Product Type | Dinner Plate |
Description
Dinner Plate, Overall Height 3/4 in, Product Type Dinner Plate, Color White, Diameter 9 in, Material Melamine, Pattern Kingline, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Blk (FFHT1814WB)
- DEXTER RUSSELL Fillet Knife, Wide, 8 In, Poly, White (10223)
- FRYMASTER Filter Sheets 100Pk For - Part# Fm8030153 Pk (FM8030153)
- GOLDMAX Goldmax Individually Wrapped Cello Toothpick, PK12000 (1004-1)
- CARLISLE FOODSERVICE Dinner Plate, 10-1/4", Melamine Cafe Blue PK48 (4350035)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- CARLISLE FOODSERVICE Sandwich Plate, 7.22" Dia, White (KL20102)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- CARLISLE FOODSERVICE Melamine Bouillon Bowl Cup, 7.5 oz., PK2 (43540-825)
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- Carlisle Foodservice Serving Plates and Bowls