Shop All Serving Plates and Bowls
This Product is Discontinued
Carlisle Foodservice
Dinner Plate, 9", Melamine Red PK48 (Discontinued)
Mfr # 4350105
Zoro # G6366832
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dia. (In.) 9 in
- Color Red
- Overall Height (In.) 0.8 in
- Resistant Temp. (Deg. F) 212
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4350105
- Zoro # G6366832
- UPC # 00190212169685
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Height (In.) | 0.8 in |
Details
Item | Dinner Plate |
Color | Red |
Resistant Temp. (Deg. F) | 212 |
Material | Melamine |
Temp. Resistance (Deg. F) | 212 |
Description
Dinner Plate, Color Red, Material Melamine, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.