Shop All Serving Plates and Bowls
Carlisle Foodservice
Dinner Plate, 10-1/4", Melamine Cafe Blue PK48
Mfr # 4350035
Zoro # G6366875
original price:
$399.69
5% off
new price: $377.99
/pk 48, $7.87/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 10 1/4 in
- Color Cafe Blue
- Overall Height (In.) 0.84 in
- Material Melamine
- Temp. Resistance (Deg. F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4350035
- Zoro # G6366875
- UPC # 00017183967273
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 10 1/4 in |
Overall Height (In.) | 0.84 in |
Details
Item | Dinner Plate |
Color | Cafe Blue |
Material | Melamine |
Temp. Resistance (Deg. F) | 212 Degrees F |
Resistant Temp. (Deg. F) | 212 Degrees F |
Product Type | Dinner Plate |
Description
Dinner Plate, Overall Height 7/8 in, Product Type Dinner Plate, Color Blue, Diameter 10 1/4 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dallas Ware, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pilot Tube For - Part# Vh113866G1 (VH113866G1)
- VOLLRATH Vacuum Sealer Bag, 12 In L, 16 In W, PK100 (23854)
- DANBY 2.5cf All Refrigerator Auto Defrost, White (DAR026A1WDD)
- BUFF AND SHINE $8.25" COARSE WHITE WAFFLE PAD (BUF899WG)
- CARLISLE FOODSERVICE Melamine Bouillon Bowl Cup, 7.5 oz., PK2 (43540-825)
- CARLISLE FOODSERVICE Petal Mist Bowl, 17-1/4 qt., Clear PK4 (6919GR07)
- CARLISLE FOODSERVICE Sandwich Plate, 7.22" Dia, White (KL20102)
- CARLISLE FOODSERVICE Dessert Dish, 5 oz., SAN Clear PK24 (453007)
- CARLISLE FOODSERVICE Salad Plate, 7.93" Dia, Clear (690707)
- CARLISLE FOODSERVICE Pie Plate, 6.44" Dia, White (KL20402)
- FINELINE SETTINGS Clear 12 Oz. Square Soup Bowl Lid (112-L)
- Carlisle Foodservice Serving Plates and Bowls