Shop All Serving Plates and Bowls
Carlisle Foodservice
Dessert Dish, 5 oz., SAN Clear PK24
Mfr # 453007
Zoro # G4404583
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 5 oz
- Overall Height 2.19 in
- Diameter 3.75 in
- Color Clear
- Material SAN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 453007
- Zoro # G4404583
- UPC # 00077838000731
- Country of Origin Mexico
- Category Serving Plates and Bowls
Dimensions
Overall Height | 2.19 in |
Diameter | 3.75 in |
Bottom Diameter | 1 5/8 in |
Details
Item | Dessert Dish Bowl |
Capacity | 5 oz |
Color | Clear |
Material | SAN |
Description
Dessert Dish Bowl, Color Clear, Diameter 3 3/4 in, Overall Width 3 3/4 in, Overall Length 3 3/4 in, Overall Height 2 3/4 in, Product Type Dessert Dish Bowl, Bottom Diameter 1 5/8 in, Capacity 5 fl oz, Material SAN, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Ecp1-20 Ind Shr (255485-43)
- VOLLRATH Vollrath Stainless Steel Size 100 Round Squeeze Disher (47161)
- GREAT NORTHERN POPCORN 6208 Great Northern TopStar Commercial Quality Bar Style Popcorn Popper Machine, 12oz (577696GXY)
- VULCAN HART Kit, Combo Griddle T-Stat & Sl (00-913102-00444)
- CARLISLE FOODSERVICE Bowl, 27-1/2 oz., Melamine Black PK48 (800BGR03)
- CARLISLE FOODSERVICE Melamine 3-Comp Plate, 10", Wht, PK48 (KL10202)
- CARLISLE FOODSERVICE Handled Soup Bowl, 8 oz., Brown, PK24 (700628)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- CARLISLE FOODSERVICE Petal Mist Bowl, 17-1/4 qt., Clear PK4 (6919GR07)
- DART Bowl Container, Foam, 4 oz., White, PK1000 (4J6)
- Carlisle Foodservice Serving Plates and Bowls