Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 24", Wht, PK6
Mfr # 4156802
Zoro # G3117812
product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Excellent for Use on Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Width 24"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4156802
- Zoro # G3117812
- UPC # 85404138177
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Dbl Foam Squeegee,24",Wht,Package Quantity 6 |
Material | Synthetic EVA |
Application | Excellent for Use on Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Color | White |
Description
Dbl Foam Squeegee,24 In.,Wht,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Moisture Grabbers 3Ct (7453276)
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- SC JOHNSON 23OZ Cry Rain Windex (70208)
- DIVERSEY One Step Deordorizing Cleaner and Disinfectant Concentrate, 1.5L Hose End Connection Bottle, 2 PK (3062637)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Prof Dbl-Blade Rubber Squeegee, 12", PK6 (4102700)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- Carlisle Foodservice Squeegees