Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 24", Orn, PK6
Mfr # 4156824
Zoro # G3117648
product price: $194.99
/pk 6, $32.50/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Excellent for Use on Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4156824
- Zoro # G3117648
- UPC # 17183383615
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Dbl Foam Squeegee,24",Orn,Package Quantity 6 |
Material | Synthetic EVA |
Application | Excellent for Use on Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Dbl Foam Squeegee,24 In.,Orn,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Yellow, Top Door, Plastic (FG9W2700YEL)
- DIVERSEY Floor Finish, 1.5L, 30 min. Dry Time, PK4 (100880768)
- CLOROX Chlorine Stabilizer, Granular, 4 lb. Size (12004CLX)
- HOWARD PRODUCTS Howard Products 16 Oz Orange Oil Spray ORS016 (88682162223)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- UNGER Squeegee, Stainless Steel, 14" W, Blk, PK10 (PR350)
- Carlisle Foodservice Squeegees