Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 24", Brown, PK6
Mfr # 4156801
Zoro # G3117788
product price: $174.99
/pk 6, $29.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Excellent for Use on Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4156801
- Zoro # G3117788
- UPC # 17183400602
- Country of Origin China
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Dbl Foam Squeegee,24",Brown,Package Quantity 6 |
Material | Synthetic EVA |
Application | Excellent for Use on Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Dbl Foam Squeegee,24 In.,Brown,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 7 in L Brush, Yellow (Y-S-5542O-QC-DB)
- PROFESSIONAL EASY-OFF® Fume Free Max Oven Cleaner, Foam, Lemon, 24 oz Aerosol Spray (62338-85260)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes, 6PK (SW933)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- PFERD 18" Floor Squeegee - Straight - Heavy Duty, Neoprene Blade (89473)
- Carlisle Foodservice Squeegees