Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 24", Blue, PK6
Mfr # 4156814
Zoro # G3117663
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Blade Material EVA Foam Rubber
- Blade Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4156814
- Zoro # G3117663
- UPC # 85404138214
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Blade Width | 24 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Synthetic EVA |
Application | Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Color | Blue |
Blade Material | EVA Foam Rubber |
Frame Material | Polypropylene |
Product Type | Squeegee |
Blade Count | 2 |
Blade Material | Foam Rubber |
Description
Squeegee, Blade Count 2, Blade Width 24 in, Blade Material EVA Foam Rubber, Product Type Squeegee, Application Uneven Surfaces, Color Blue, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Large Mop Head, Orange, Blended, PK12, GJOLOR5BCT (GJOLOR5BCT)
- PREPWERX Squeegee Head 8in Plastic (133-21008)
- TOUGH GUY Stripping Pad, Black, Size 16", Round, PK5 (402V99)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Red, PK6 (4156705)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 18", PK6 (4007500)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- Carlisle Foodservice Squeegees