Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 18", Red, PK6
Mfr # 4156705
Zoro # G3117709
product price: $151.99
/pk 6, $25.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Excellent for Use on Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Width 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4156705
- Zoro # G3117709
- UPC # 85404138146
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Dbl Foam Squeegee,18",Red,Package Quantity 6 |
Material | Synthetic EVA |
Application | Excellent for Use on Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Description
Dbl Foam Squeegee,18 In.,Red,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 64 gal Trash Can, Graystone (ANA64)
- MR. CLEAN 1 Gal. Closed Loop Finished Floor Cleaner (003700039949)
- NILFISK Vacuum Accessory (7-22001)
- THRIFCO PLUMBING Toilet Paper Roller Satin Nickel (4402012)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- Carlisle Foodservice Squeegees