Shop All Squeegees
Carlisle Foodservice
Dbl Foam Squeegee, 18", Blue, PK6
Mfr # 4156714
Zoro # G3117803
product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic EVA
- Application Uneven Surfaces
- Squeegee Frame Material Polypropylene
- Blade Material EVA Foam Rubber
- Blade Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4156714
- Zoro # G3117803
- UPC # 85404138160
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 18" |
Blade Width | 18 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Synthetic EVA |
Application | Uneven Surfaces |
Squeegee Frame Material | Polypropylene |
Color | Blue |
Blade Material | EVA Foam Rubber |
Frame Material | Polypropylene |
Product Type | Squeegee |
Blade Count | 2 |
Blade Material | Foam Rubber |
Description
Squeegee, Blade Count 2, Blade Width 18 in, Blade Material EVA Foam Rubber, Product Type Squeegee, Application Uneven Surfaces, Color Blue, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIPESPLUS No-Rinse Food Contact Multi-Surfac, PK12 (33808)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Wht, PK6 (4156802)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 30", PK6 (4008300)
- UNGER Original StripWasher Replace Sleeve (UNG WS450)
- Carlisle Foodservice Squeegees