Shop All Squeegees
Carlisle Foodservice
Dbl Foam Neoprene Floor Squeegee, 24", PK6
Mfr # 4008200
Zoro # G3117672
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Foam Rubber
- Application Provides the Most Removal of Fluids Over Polished Floors
- Squeegee Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4008200
- Zoro # G3117672
- UPC # 85404148770
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Details
Item | Dbl Foam Neoprene Floor Squeegee,24",Package Quantity 6 |
Squeegee Blade Shape | Straight |
Material | Foam Rubber |
Application | Provides the Most Removal of Fluids Over Polished Floors |
Squeegee Frame Material | Steel |
Description
Dbl Foam Neoprene Floor Squeegee,24 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLE Original Scent No-Streak Glass Cleaner 33.8 oz Liquid (20345)
- BOARDWALK 30 gal Trash Bags, 30 in x 36 in, 0.9 mil, White, 100 PK (BWKW3036X)
- HOOVER Oxy Carpet Cleaner 50Oz (AH30950)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Homeowner Shop Vacuum Attachment Kit for Wet/Dry Shop Vac (WS17854A)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- CARLISLE FOODSERVICE Soft Foam RubberSqueegee, Black, 30in, PK10 (36633000)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Red, PK6 (4156805)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- UNGER 12 GoldenClip Brass Squeegee, Brown (UNGGS300)
- Carlisle Foodservice Squeegees