Shop All Squeegees
Carlisle Foodservice
Dbl Foam Neoprene Floor Squeegee, 18", PK6
Mfr # 4008100
Zoro # G3117620
product price: $185.99
/pk 6, $31.00/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Foam Rubber
- Application Provides the Most Removal of Fluids Over Polished Floors
- Squeegee Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4008100
- Zoro # G3117620
- UPC # 85404148763
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 18" |
Details
Item | Dbl Foam Neoprene Floor Squeegee,18",Package Quantity 6 |
Squeegee Blade Shape | Straight |
Material | Foam Rubber |
Application | Provides the Most Removal of Fluids Over Polished Floors |
Squeegee Frame Material | Steel |
Description
Dbl Foam Neoprene Floor Squeegee,18 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets (4636014)
- SPARTA Floor Squeegee Double Foam Neoprene 24 (4008200)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- I-MOP Solution Tank, For Mfr. No. 1237770 (1237699)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Wht, PK6 (3656802)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (71254)
- Carlisle Foodservice Squeegees