Shop All Mops
Carlisle Foodservice
Cut-End Mop Head, 32 oz Dry Wt, Full Weight Cut End, 369732B00
Mfr # 369732B00
Zoro # G206116007
Sold in multiples of 12 for $99.48
$99.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Style Cut-End
- Mop Type Mop Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 369732B00
- Zoro # G206116007
- UPC # 017183411226
- Country of Origin Honduras
- Category Mops
Details
Mop Style | Cut-End |
Mop Type | Mop Head |
Item | Mop Head |
Description
Mop Head,32 oz,Full Weight Cut End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTHER PRODUCT BRANDS Stainless Steel Pail 13 QUART (3699-13)
- DAYTON Wheel (31UK26)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on wood handle (2134-CW)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (CH809.10)
- CARLISLE FOODSERVICE 60 in Dust Mop, Yellow, PK12, 362113EC04 (362113EC04)
- CARLISLE FOODSERVICE Large Mop Head, Quick Change Connection, Cut-End, White, Cotton, PK12 (369817B00)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- CARLISLE FOODSERVICE 36 in Dust Mop, Natural, PK12, 364753600 (364753600)
- CARLISLE FOODSERVICE Flat Mop Head, PK12, 363351900 (363351900)
- CARLISLE FOODSERVICE Anti-Microbial Mop, Looped-End, Blue, 369320M14 (369320M14)
- LIBMAN Freedom Spray 15 In. Microfiber Mop Refill Pad (4003)
- Carlisle Foodservice Floor Mops, Buckets & Wringers