Shop All Food Service Storage & Transportation
Carlisle Foodservice
Cup Rack, 20 Compartment, PK6
Mfr # RC2014
Zoro # G6803255
product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 20
- Color Blue
- Material Plastic
- Overall Width 19 7/8 in
- Overall Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RC2014
- Zoro # G6803255
- UPC # 077838837153
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Width | 19 7/8 in |
Overall Height (In.) | 4 in |
Max. Cup Height (In.) | 2 47/50 in |
Overall Depth (In.) | 3.2 in |
Compartment Size (In.) | 4.31 x 4.7 x 4.2 |
Max. Cup Diameter (In.) | 3 11/25 in |
Overall Width (In.) | 19 3/4 in |
Outside Rack Height (In.) | 4 in |
Overall Length (In.) | 19 3/4 in |
Inside Rack Height | 3 1/4 in |
Compartment Size | 4 5/16 x 3 7/16 in |
Maximum Cup Height | 3 in |
Outside Rack Height | 4 in |
Maximum Cup Diameter | 3 1/2 in |
Details
Item | Tilted Glass Rack |
Number of Compartments | 20 |
Color | Blue |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
For Use With | Draining, Drying, Washing |
Product Type | Tilted Glass Rack |
Maximum Handling Temperature | 180 Degrees F |
NSF Certified | Yes |
Description
Tilted Glass Rack, Material Plastic, Compartment Size 4 5/16 x 3 7/16 in, Maximum Cup Height 3 in, Maximum Cup Diameter 3 1/2 in, For Use With Draining, Drying, Washing, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Tilted Glass Rack, Color Blue, Number of Compartments 20, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Drum Roller Set Of 2 (349241T)
- ARAVEN FOOD PAN BPA-FREE GN1/9, 1.1qt BLUE TRANSPARENT, 6 7/8" X 4 1/4" X 4" (74011)
- LANG 2E-80302-11 Right Hand Probe (HP2E8030211)
- CHEERIOS CEREAL, CUP, , HON-NUT PK (GNMSN13898)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- CARLISLE FOODSERVICE RG25-114 Opticlean 25 Compartment Glass Rack with 1 Extender (271RG251)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 (RG25-214)
- PRIME-LINE Prime Line Products .88in. Brass Drawer & Cabinet Lock U9944 (U9944)
- Carlisle Foodservice Food Service Storage & Transportation