Shop All Warmers and Chillers
Carlisle Foodservice
Crock Replacement Lid, PK12
Mfr # 31130
Zoro # G3039937
product price: $11.69
/pk 12, $0.97/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Diameter 5 13/100 in
- Product Type Food Crock Lid
- Oven Safe No
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 31130
- Zoro # G3039937
- UPC # 077838835791
- Country of Origin Mexico
- Category Warmers and Chillers
Dimensions
Diameter | 5 13/100 in |
Overall Height | 3/8 in |
Inside Diameter | 5 1/8 in |
Details
Item | Food Crock Lid |
Material | polypropylene |
Product Type | Food Crock Lid |
Oven Safe | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Freezer Safe | No |
For Use With | Fits 14D220, 14D221, 14D222, 14D213, 14D213, and 14D214 |
Description
Food Crock Lid, Product Type Food Crock Lid, Capacity 1.2 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 5 1/8 in, Material Polypropylene, NSF Certified Yes, Oven Safe No, Overall Height 3/8 in, Color Clear, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE VALVE WR 36J REGULATED PKG (44154501P)
- FRYMASTER Pilot Orifice Nat .026 (8100811)
- RUBBERMAID COMMERCIAL Digital Receiving Scale, 400 lb. (FG404088)
- DEXTER RUSSELL Poultry Knife, 3 In, NSF (11043)
- CARLISLE FOODSERVICE Third Size Food Lid, Clear, PK2 (CM112707)
- VOLLRATH Adaptor Bar, Length 12 15/16 (75012)
- CRESTWARE Drain Tray, Polycarbonate, Full, 18-1/4 In (FP1DT)
- VOLLRATH Inset, 3.9 L, 7-7/16 In. Dia. (78164)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- SERTEK Wells Hmp6 1/2 Sizewarmer For - Part# 7000287-Hmp6W (7000287-HMP6W)
- CADCO Warming Shelf, Countertop, Medium, Stainlss (WT-10S)
- Carlisle Foodservice Warmers and Chillers