Shop All Brushes
Carlisle Foodservice
Counter/Radiator Brush, 8 in, Black, Black, Plastic
Mfr # 3622503
Zoro # G5415509
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Radiator Brush
- Bristle Color Black
- Handle Color Black
- Bristle Material Horsehair
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 3622503
- Zoro # G5415509
- UPC # 017183962308
- Country of Origin United States
- Category Brushes
Dimensions
Bristle Length | 2-1/2 in |
Details
Brush Type | Radiator Brush |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Horsehair |
Handle Material | Plastic |
Item | Counter/Radiator Brush,8 in,Black |
Features | 8 in Brush Size |
Description
Counter/Radiator Brush,8 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Detergent, Dish, Lemonmt (01179)
- GENUINE JOE Medium Cut-End Mop Head, Rayon, PK12, GJOZ20RAYCT (GJOZ20RAYCT)
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (00416)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 25 PK (BGPK25COMP9DW)
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- CARLISLE FOODSERVICE Sparta 4054200 8'' White Floating Utility / Pot Scrub Brush with Stiff Nylon Bristles (2714054200)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- THE BRUSH MAN Wash Brush, 9-1/2 Synthetic Block, Vinyl Bumper, 6PK (TWB9-1/2A)
- Carlisle Foodservice Brushes