Shop All Trays and Platters
Carlisle Foodservice
Compartment Tray, Right Hand, Tan, PK12
Mfr # 4398825
Zoro # G6531646
product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Right Hand
- Overall Depth 11/16 in
- Overall Length (In.) 14 1/2 in
- Overall Width (In.) 10 in
- Overall Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4398825
- Zoro # G6531646
- UPC # 077838836095
- Country of Origin China
- Category Trays and Platters
Dimensions
Overall Depth | 11/16 in |
Overall Length (In.) | 14 1/2 in |
Overall Width (In.) | 10 in |
Overall Height (In.) | 3/4 in |
Overall Length | 14 1/2 in |
Details
Item | Compartment Tray |
Type | Right Hand |
Color | Tan |
Material | Melamine |
Number of Compartments | 6 |
NSF Certified | Yes |
Handle Included | No |
Description
Compartment Tray, Overall Width 10 in, Overall Height 3/4 in, Overall Depth 11/16 in, Material Melamine, Number of Compartments 6, Product Type Compartment Tray, Color Tan, Handle Included No, Overall Length 14 1/2 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Food/Tote Box, 14 qt. (FG330900CLR)
- EMPRESS Paper Hot Cup, 16oz., Stock Print, PK1000 (EHC16-P)
- STOELTING Ring; O 4.3 X 4.5 X .19 (625174)
- STANDARD KEIL Hinge Walk-In 1-3/8" For - Part# 2860-1211-1110 (2860-1211-1110)
- CARLISLE FOODSERVICE Tray Display/Bakery, 17.9x25.6", White, PK6 (2618FGQ001)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- CARLISLE FOODSERVICE Glasteel Tray, 18 x 14, Black, PK12 (1814FG004)
- CARLISLE FOODSERVICE Cafeteria Tray, 18 in L, Burgundy (CT141861)
- CARLISLE FOODSERVICE Tray 18X14 Black (03) For - Part# Ct141803 (CT141803)
- CARLISLE FOODSERVICE Cafeteria Tray, 13 3/4 in L, Black (1410FG004)
- MOLDED FIBERGLASS Tray Fiberglass, 1x17x25 In, White (332403)
- Carlisle Foodservice Trays and Platters