Shop All Measuring Utensils
Carlisle Foodservice
Commercial Measuring Cup, 1/2 gal., Cl, PK6
Mfr # 4314407
Zoro # G3116753
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Handle Color Clear
- Overall Width 7 3/4 in
- Overall Length 6 15/16 in
- Overall Height 6 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4314407
- Zoro # G3116753
- UPC # 77838803233
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Width | 7 3/4 in |
Overall Length | 6 15/16 in |
Overall Height | 6 11/16 in |
Details
Item | Commercial Measuring Cup,1/2 gal.,Cl,Package Quantity 6 |
Color | Clear |
Handle Color | Clear |
Maximum Graduation | 1/2 gal |
Graduation Subdivisions | 8 cups |
Maximum Temperature Resistance | 212 Degrees F |
NSF Certified | Yes |
Product Type | Measuring Cup |
Description
Commercial Measuring Cup,1/2 gal.,Cl,Package Quantity 6, Overall Height 6 11/16 in, Material Polycarbonate, Color Clear, Handle Color Clear, Maximum Temperature Resistance 212 Degrees F, Maximum Graduation 1/2 gal, Capacity 0.5 gal, Product Type Measuring Cup, Graduation Subdivisions 8 cups, Overall Length 6 15/16 in, Overall Width 7 3/4 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Spray Arm W Bearing Es (081-6217)
- PERLICK Light Bulb (63821)
- T&S BRASS Gas Hose 3/4 X 48 T&S For - Part# Tshg2D48 (TSHG2D48)
- SALVAJOR Intake Elbow (996034)
- CARLISLE FOODSERVICE Measure Cup, Clear, PK6 (4314207)
- CARLISLE FOODSERVICE Measure Miser, Solid Maroon Dot, PK12 (435806)
- CARLISLE FOODSERVICE Measure Miser, Solid Blue Dot, PK12 (437006)
- TABLECRAFT Measuring Spoon, 1 tbsp., Stainless Steel (721D)
- PROGRESSIVE Measure Cup Set 6Pc Wht (BA-3518)
- ZORO SELECT Cup 4 Qt 6 1/8X7 1/4 304SS (79540)
- HAROLD IMPORT CO SCOOP 5-1/2X15-1/2"" ALUM (514)
- Carlisle Foodservice Measuring Utensils