Shop All Barware and Beverage Service
Carlisle Foodservice
Clip-On Money Maid, Polystyrene Brown
Mfr # 140101
Zoro # G7112971
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Material Polystyrene
- Color Brown
- Length (In.) 9 in
- Height (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 140101
- Zoro # G7112971
- UPC # 10077838009939
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Length (In.) | 9 in |
Height (In.) | 2 1/4 in |
Width (In.) | 5 in |
Overall Width | 5 in |
Overall Length | 9 in |
Details
Item | Money Maid |
Type | Round |
Material | Polystyrene |
Color | Brown |
For Use With | Round Trays |
Accessory Type | Clip-On Money Maid |
Product Type | Money Maid Round Clip-On |
Description
Money Maid, Material Polystyrene, Overall Length 9 in, Overall Width 5 in, Product Type Money Maid Round Clip-On, Color Brown, For Use With Round Trays, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Grease Shield (59004008)
- IMPERIAL COOKING EQUIPMENT Knob 2 D, Off-On (1009)
- ALLPOINTS Mesh Filter (261757)
- ACCUTEMP Door Gasket For - Part# At1G2633-1 (AT1G2633-1)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- FINAL TOUCH Copper Stainless Steel Double Jigger (FTA7034-17)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- BUNN Server, Coffee , 64 Oz, Ss, Btl (36029-0000)
- ALLPOINTS Spacer, Keg , F/Tri-Tap Stnd Keg (2801970)
- Carlisle Foodservice Barware and Beverage Service