Shop All Trays and Platters
Carlisle Foodservice
Cafeteria Tray, 18 in L, Burgundy
Mfr # CT141861
Zoro # G901260401
product price: $5.45
/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Food
- Load Capacity (Lb.) 15 lb
- Overall Length (In.) 18 in
- Overall Width (In.) 14 in
- Overall Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # CT141861
- Zoro # G901260401
- UPC # 077838504062
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 14 in |
Overall Height (In.) | 1 in |
Overall Length | 18 in |
Details
Item | Cafeteria Tray |
Type | Fast Food |
Load Capacity (Lb.) | 15 lb |
Color | Burgundy |
Material | Plastic |
Number of Compartments | 1 |
Handle Included | No |
NSF Certified | Yes |
Description
Cafeteria Tray, Overall Width 14 in, Load Capacity 15 lb, Overall Height 1 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Burgundy, Handle Included No, Overall Length 18 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Surface Burner Terminal Block Kit (WB2X8228)
- BLAIR EQUIPMENT CO UPPER SPRING SET (SET OF 4) PART (BL51027)
- MASTERCOOL TANK W/FLOAT 30 LB R134A DOT (ME67010)
- ALLPOINTS Allpoints 421911 Infinite Switch -208V For American Permanent Ware (421911)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- CARLISLE FOODSERVICE Bakery Tray/Sheet Pan Rack, PK3 (RSP14)
- CARLISLE FOODSERVICE Right-Hand Hvy Wt Compt Tray, Sand, PK12 (4398992)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- CARLISLE FOODSERVICE End Cut Display Cover, 21-1/4x13-3/8 (PSD21EH07)
- TABLECRAFT Meditrnen 2-Tiered Basket, Blk, 12.25"H (BKT2A)
- Carlisle Foodservice Trays and Platters