Shop All Trays and Platters
Carlisle Foodservice
Cafeteria Tray, 14 in L, Chocolate
Mfr # CT101469
Zoro # G101260782
product price: $3.65
/ea
Sold in multiples of 24 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Food
- Load Capacity (Lb.) 15 lb
- Overall Length (In.) 14 in
- Overall Width (In.) 10 3/4 in
- Overall Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # CT101469
- Zoro # G101260782
- UPC # 077838503669
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 10 3/4 in |
Overall Height (In.) | 3/4 in |
Overall Length | 14 in |
Details
Item | Cafeteria Tray |
Type | Fast Food |
Load Capacity (Lb.) | 15 lb |
Color | Chocolate |
Material | Plastic |
Number of Compartments | 1 |
Product Type | Cafeteria Tray |
Handle Included | No |
NSF Certified | Yes |
Description
Cafeteria Tray, Overall Width 10 in, Load Capacity 15 lb, Overall Height 13/16 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Chocolate, Handle Included No, Overall Length 14 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Torque Master, Reversible For Anthony - Part# 2105680001 (2105680001)
- CRESTWARE Flatware Box, Gray, 4 Compartments (FCCB)
- BUNN Seal, Cooling Drum To Hopper (32079.0001)
- MONTAGUE Light Oven Bulbs 250 Volt 50 Watt (2389-2)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- CARLISLE FOODSERVICE Cafeteria Tray, 13 3/4 in L, Black (1410FG004)
- CARLISLE FOODSERVICE Silverware Tray, PK6 (107123)
- CARLISLE FOODSERVICE Tray Display/Bakery, 17.9x25.6", White, PK6 (2618FGQ001)
- CARLISLE FOODSERVICE Oval Basket, 1.1 qt., Straw, PK12 (650467)
- CARLISLE FOODSERVICE Glasteel Tray, 18 x 14, Black, PK12 (1814FG004)
- ALMORE INDUSTRIES Tray Ice Bucket, 10X12.5" Bg 24/Cs", 24PK (2145020-BG)
- Carlisle Foodservice Trays and Platters