Shop All Trays and Platters
Carlisle Foodservice
Cafeteria Tray, 14 in L, Blue
Mfr # CT101414
Zoro # G501260788
product price: $3.29
/ea
Sold in multiples of 24 for $78.96
$78.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fast Food
- Load Capacity (Lb.) 15 lb
- Overall Length (In.) 14 in
- Overall Width (In.) 10 3/4 in
- Overall Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # CT101414
- Zoro # G501260788
- UPC # 077838503720
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 14 in |
Overall Width (In.) | 10 3/4 in |
Overall Height (In.) | 3/4 in |
Overall Length | 14 in |
Details
Item | Cafeteria Tray |
Type | Fast Food |
Load Capacity (Lb.) | 15 lb |
Color | Blue |
Material | Plastic |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Description
Cafeteria Tray, Overall Width 10 in, Load Capacity 15 lb, Overall Height 13/16 in, Material Plastic, Number of Compartments 1, Product Type Cafeteria Tray, Color Blue, Handle Included No, Overall Length 14 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LEAF Lucky Leaf Premium Strawberry Filling & Topping 21 oz. Can, PK8 (FCPFP6004LKL46)
- NORLAKE Fan Blade (150113)
- ANTUNES ROUNDUP Ball Bearing Kit 2Pk (2150158)
- DUKE MANUFACTURING Tool Kit , Broiler Cleaning (175700)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Chocolate (CT101469)
- CARLISLE FOODSERVICE Fiberglass Tray, 18x14", Gray, PK12 (1814FG068)
- CARLISLE FOODSERVICE Tray Display/Bakery, 17.9x25.6", White, PK6 (2618FGQ001)
- CARLISLE FOODSERVICE Cafeteria Tray, 16 in L, Blue (CT121614)
- CARLISLE FOODSERVICE Right-Hand Hvy Wt Compt Tray, Sand, PK12 (4398992)
- CARLISLE FOODSERVICE Bakery Tray/Sheet Pan Rack, PK3 (RSP14)
- WORLD TABLEWARE Porcelana Rolled Edge 13.5"x10" Bright White Oval Coupe Platter, PK12 (840-530R-30)
- Carlisle Foodservice Trays and Platters