Shop All Trays and Platters
Carlisle Foodservice
Cafeteria Tray, 13 3/4 in L, Black
Mfr # 1410FG004
Zoro # G901260388
product price: $14.39
/ea
Sold in multiples of 12 for $172.68
$172.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Load Capacity (Lb.) 15 lb
- Overall Length (In.) 13 3/4 in
- Overall Width (In.) 10 3/4 in
- Overall Height (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 1410FG004
- Zoro # G901260388
- UPC # 077838242797
- Country of Origin Mexico
- Category Trays and Platters
Dimensions
Overall Length (In.) | 13 3/4 in |
Overall Width (In.) | 10 3/4 in |
Overall Height (In.) | 3/4 in |
Overall Length | 13 3/4 in |
Details
Item | Cafeteria Tray |
Type | Rectangular |
Load Capacity (Lb.) | 15 lb |
Color | Black |
Material | Fiberglass |
Number of Compartments | 1 |
NSF Certified | Yes |
Handle Included | No |
Description
Cafeteria Tray, Overall Width 10 5/8 in, Load Capacity 15 lb, Overall Height 3/4 in, Material Fiberglass, Number of Compartments 1, Product Type Cafeteria Tray, Color Black, Handle Included No, Overall Length 13 3/4 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSATIONS Clear Portion Cups with Lid, 2oz, 288PK (338350)
- LEVITON LIGHTED CONNECTOR 15A (515CV-LIT)
- BAXTER MANUFACTURING Light Replace Kit , Ov310/Ov500 Ovens (1-1M7311-00001)
- JACKSON Motor Pump Fir (Jsp2U)(5222U1567) 1 Hp 115/230V 60 (6105-004-35-22)
- CARLISLE FOODSERVICE Round Tray, 14-5/8", Black, PK12 (1400GL004)
- CARLISLE FOODSERVICE Glasteel Tray, 18 x 14, Black, PK12 (1814FG004)
- CARLISLE FOODSERVICE Silverware Tray, PK6 (107123)
- CARLISLE FOODSERVICE Cafeteria Tray, 16 in L, Blue (CT121614)
- CARLISLE FOODSERVICE Right-Hand Hvy Wt Compt Tray, Sand, PK12 (4398992)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- GENPAK Large Foam Hinged Dinner Container 9.25x9.25x3 White Vented, PK200 (SN200-V)
- Carlisle Foodservice Trays and Platters