Shop All Dollies
Carlisle Foodservice
C2236H03 Polypropylene Rack Dolly with Handle
Mfr # 271C2236HBK
Zoro # G511589503
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271C2236HBK
- Zoro # G511589503
- Country of Origin United States
- Category Dollies
Description
Quickly transport racks of glasses with this Carlisle C2236H03 polypropylene rack dolly with handle! Getting clean glasses to drink stations and tables is an imperative part of dinner service at your buffet cafeteria school or restaurant. This ''E-Z Glide'' dolly has an impressive 350 lb. capacity and can transport your 19 3/4'' square glass racks. Its durable polypropylene construction won't rust and is built to last. Great for narrow hallways and sharp turns its molded corners won't damage walls and furniture.The closed bottom keeps floors dry as it collects water from wet racks. Use the convenient drain feature to dispose of water once you're in a safe area to avoid slipping hazards. Move your glasses quickly and easily thanks to the 4'' non-marking swivel casters. Easily roll over uneven surfaces including carpet without worry! Use the included handle for greater control and maneuverability throughout your establishment.Overall Dimensions:Length: 22 1/2''Width: 22 1/2''Height: 39 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A3E10B4W4C2P3)
- ZORO SELECT Drum Dolly, 1250 lb., 6-1/2 In H, 55 gal. (1XWA1)
- GLOBAL INDUSTRIAL Manual Chain Hoist 10 Foot Lift 2,000 Pound Cap. (241638)
- HAMILTON Track Wheel 8X2-1/4 -1-1/4Rb (WFT-82H-1-1/4)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- VESTIL Blue Interlocking Plastic Dolly 250lb Capacity 15.75 x 26.75 x 6.5 (PCS-1626)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" Polyurethane Wheels, 1,000 Lbs Cap. (B18304PLY)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z907)
- BLACK BULL Steel Snowmobile Dolly Set, 1500 Lbs. (SMD1500)
- Carlisle Foodservice Dollies