Shop All Cookware
Carlisle Foodservice
Burger Cover, Aluminum, PK12
Mfr # 60103
Zoro # G6396591
product price: $163.99
/pk 12, $13.67/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 2 1/2 in
- Material Aluminum
- Bottom Dia. (In.) 6 in
- Handle Aluminum
- Temp. Resistance (Deg. F) Over 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60103
- Zoro # G6396591
- UPC # 077838839737
- Country of Origin Korea, Republic of
- Category Cookware
Dimensions
Overall Height (In.) | 2 1/2 in |
Bottom Dia. (In.) | 6 in |
Top Diameter | 6 in |
Bottom Diameter | 6 in |
Overall Height | 2 1/2 in |
Details
Item | Burger Cover |
Material | Aluminum |
Handle | Aluminum |
Temp. Resistance (Deg. F) | Over 800 |
Handle Color | Black |
Handle Type | Knob |
Product Type | Burger Cover |
Body Color | Silver |
Bottom Material | Aluminum |
Dishwasher Safe | Yes |
Finish/Coating | Natural |
NSF Certified | No |
Body Material | Aluminum |
Non-Stick | No |
Handle Material | Resin |
Oven Safe | No |
Description
Burger Cover, Handle Material Resin, Handle Color Black, Oven Safe No, Product Type Burger Cover, Body Color Silver, Body Material Aluminum, Bottom Diameter 6 in, Bottom Material Aluminum, Dishwasher Safe Yes, Finish/Coating Natural, Gauge 17 ga, Handle Type Riveted, Non-Stick No, Overall Height 2 1/2 in, NSF Certified No, Top Diameter 6 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD CENTRIC World Centric 8 oz. Paper FSC Mix Compostable Hot Bowl, PK1000 (CU-PA-8)
- ICE-O-MATIC Purge Valve - 120V For - Part# Ice9041105-04 (ICE9041105-04)
- TRUE Relay (800182)
- PERFORMIX Dishwasher Rerack Wht (630076)
- NUTRICHEF Aluminum Ns 13Pcs Set Blue (NCCWA13BU)
- NUTRICHEF Lid For Nccw14S20S Dutch Oven Pot (PRTNCCW14SDLID)
- VOLLRATH Stainless Steel Stock Pot, 11 Qt. (3503)
- HANDI-FOIL Handi-Foil 9" Aluminum Pie Pan, PK200 (304-40-200)
- COLUMBIAN HOME Boiler Coffee Blk 100 Oz (6006)
- HANDI-FOIL Handi-Foil 1lbs Aluminum Oblong Pan, PK1000 (2059-30-1000)
- NORDIC WARE Egg Poacher Microwave (64702)
- Carlisle Foodservice Cookware